Shop DAYTON

SewageEjectorPump, 20ft, 1hp, Single, 240VAC

  • Mfr # 4HU83
  • Zoro # G3491607

product price: 
$
1,425.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

HP
1
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4HU83
Zoro #
G3491607
UPC #
190735325544
Country of Origin
China
HP
1
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
303 Stainless Steel
Max. Head
52 ft
Impeller Material
Cast Iron
Max. Liquid Temp.
104 Degrees F
Switch Type
None
Motor Type
Hermetically Sealed/Oil Filled
GPM of Water @ 25 Ft. of Head
117
Discharge NPT
2"
Impeller Material - Pumps
Cast Iron
GPM of Water @ 30 Ft. of Head
100
Amps - Pumps
10.70
GPM of Water @ 50 Ft. of Head
17
Housing Material
Cast iron
Max. Head - Pumps
52 ft.
Motor RPM
3450
Pump Type
Manual
GPM of Water @ 20 Ft. of Head
135
Item - Sewage Pumps
Submersible Sewage Pump
Shaft Seal
Silicon Carbide
Amps
10.70 A
Input Phase AC
1
Pump HP
1
Voltage
230V
Item
Sewage Ejector Pump
Pump Body Material
Cast Iron
Shaft Seal Material - Pumps
Silicone Carbide
Agency Compliance
CSA
Bearing Type
Dual Ball
Phase
Single
Voltage - Pumps
240V AC
Thermal Protection
Yes
GPM of Water @ 40 Ft. of Head
70
Switch Type - Pumps
No Switch Included
RPM
3,450 RPM
Rated Voltage
240V AC
Flow Rate @ 40 Ft. of Head
70 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
135 gpm
Discharge
2 in NPT
Discharge Standard
NPT
Standards
CSA
Type
Manual
Flow Rate @ 10 ft of Head
175 gpm
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
52 ft
Horsepower
1 hp
Shaft Seal Material
Silicon Carbide
Current
10.70 A
Rotation Speed - Maximum
3,450 RPM

Dimensions

Max. Diameter Solids
2 in
Cord Length - Pumps
20 ft.
Max. Dia. Solids
2"
Diameter
12-5/8"
Cord Length
20 ft
Height
19-1/16"
Overall Height
19 1/8 in
Body Dia.
12 5/8 in
Discharge Dia.
2 in
Body Diameter
12 5/8 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in

Description

Sewage Ejector Pump, HP 1, Rated Voltage 240V AC, Phase - Pumps 1, Amps 10.70 A, Motor Type Hermetically Sealed/Oil Filled, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicone Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 20 Ft. of Head 135 gpm, Flow Rate @ 40 Ft. of Head 70 gpm, Max. Diameter Solids 2 in, Body Dia. 12 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.