Dayton
Guard 24"
Mfr # 2ATB9
Zoro # G0752972
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Material Steel
- Color Gray
- Includes (1) Front and (1) Rear Section
- Guard Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS FANS Standard-Duty Industrial Fan, Variable Speeds, Black (F-AE1-3001L12S34)
- LEGEND VALVE 1/4" BOTTOM MOUNT T & P GAUGE (800-664)
- TRU AIRE 14 in. x 6 in. 3-Way Steel Wall/Ceiling Register , White (103M 14X06)
- ALTO-SHAAM Filters, *Ct, Odor Guard I Ii, 8.5 X 16 X 2, Vhc-5 (FI-24114)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (7DJ35)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- DAYTON Pedestal Base 27" (1ZCP2)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE6)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- Dayton Air Circulators