Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Mounted Exhaust Fan, Blade 20" Dia.

  • Mfr # 484X56

  • Zoro # G2144574


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Thermal Protection
Yes
Blade Dia.
20 in
Number of Blades
3
Exhaust/Supply Fan Item
Exhaust Fan
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484X56
Zoro #
G2144574
UPC #
857811006963
Country of Origin
China

Dimensions

Blade Dia.
20 in
Max. Depth
10 in
Outside Dia.
21 5/8 in
Overall Depth
10 in
Overall Height
22 in
Overall Width
22 in
Blade Diameter
20 in
For Minimum Wall Thickness
3 in
Overall Diameter
21 5/8 in
For Maximum Wall Thickness
6 in

Details

Item
Guard-Mounted Exhaust Fan
Thermal Protection
Yes
Number of Blades
3
Exhaust/Supply Fan Item
Exhaust Fan
Bearing Type
Ball
Blade Material
Aluminum
Operating Amps
2.75
CFM @ 0.000-In. SP
3,960 cfm
Wire Guard Finish
Black Powder Coated
Sones @ 0.000-In. SP @ 5 Ft.
7.3
CFM @ 0.125-In. SP
2,360 cfm
Phase
1
Motor Insulation
Class B
Hz
60
Motor Enclosure
Totally Enclosed Air Over
Max. Ambient Temp.
104 Degrees F
Guard Material
Steel
Fan Voltage
115V AC
Motor RPM
1,725 RPM
Mounting Holes O.C.
16 3/4 in
Standards
OSHA Compliant
Includes
Intake Guard
Mounting Position
Horizontal or Vertical
Motor Type
Permanent Split Capacitor
Exhaust/Supply Fan Motor HP
1/4 hp
Frame Finish
Powder Coated
Frame Material
Steel
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
7.3 sones
Noise Level @ 0.100 in SP @ 5 ft
7.22 sones
Includes Dehumidistat
No
Guard Finish
Powder Coated
Number of Speeds
1
Fan Style
Guard-Mounted
Electrical Connection
Hardwired
Exhaust Airflow @ 0.000 in SP
3,960 cfm
Housing Finish
Powder-Coated
Includes Motor
Yes
Housing Material
Steel
Nameplate Voltage
115V AC
Ring-Mount Style
Flange
Motor Horsepower
1/4 hp
Speed Controllable
Yes
Maximum Noise Level
7.3 sones
Frequency
60 Hz
Number of Fans
1
Exhaust Airflow @ 0.100 in SP
2,602 cfm
Maximum Airflow
3,960 cfm
Wattage
325 W
Maximum Coverage Area
900 sq ft
Assembled
Assembled
Mounting Orientation
Horizontal, Vertical
Guard Type
Intake
Motor Speed
1,725 RPM
Maximum Ambient Operating Temperature
104 Degrees F
Drive Type
Direct Drive
Full Load Current
2.75 A
Exhaust Airflow @ 0.125 in SP
2,360 cfm

Description

Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,960 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.