Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Mounted Exhaust Fan, Blade 24" Dia.

  • Mfr # 484X57

  • Zoro # G2144565


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Mounting Holes O.C.
19 3/4 in
Guard Material
Steel
Operating Amps
3.3
Bearing Type
Ball
Max. Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484X57
Zoro #
G2144565
UPC #
857811006970
Country of Origin
United States

Dimensions

Max. Depth
13 in
Outside Dia.
25 3/4 in
Blade Dia.
24 in
Overall Width
27 in
Overall Diameter
25 3/4 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
3 in
Blade Diameter
24 in
Overall Height
27 in
Overall Depth
13 in

Details

Item
Guard-Mounted Exhaust Fan
Mounting Holes O.C.
19 3/4 in
Guard Material
Steel
Operating Amps
3.3
Bearing Type
Ball
Exhaust/Supply Fan Item
Exhaust Fan
Mounting Position
Horizontal or Vertical
Number of Blades
3
Phase
1
Motor Type
Permanent Split Capacitor
Motor Insulation
Class B
Fan Voltage
115V AC
Standards
OSHA Compliant
Exhaust/Supply Fan Motor HP
1/3 hp
Motor RPM
1,075 RPM
Thermal Protection
Yes
CFM @ 0.000-In. SP
4,565 cfm
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Aluminum
Includes
Intake Guard
CFM @ 0.125-In. SP
2,600 cfm
Sones @ 0.000-In. SP @ 5 Ft.
7.1
Hz
60
Wire Guard Finish
Black Powder Coated
Max. Ambient Temp.
104 Degrees F
Frame Material
Steel
Frame Finish
Powder Coated
Nameplate Voltage
115V AC
Maximum Ambient Operating Temperature
104 Degrees F
Housing Material
Steel
Number of Speeds
1
Includes Motor
Yes
Motor Horsepower
1/3 hp
Assembled
Assembled
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
4,565 cfm
Wattage
376 W
Guard Type
Intake
Exhaust Airflow @ 0.100 in SP
3,621 cfm
Number of Fans
1
Maximum Airflow
4,565 cfm
Speed Controllable
Yes
Noise Level @ 0.000 in SP @ 5 ft
7.1 sones
Fan Style
Guard-Mounted
Maximum Noise Level
7.1 sones
Housing Finish
Powder-Coated
Maximum Coverage Area
1,300 sq ft
Ring-Mount Style
Flange
Motor Speed
1,075 RPM
Exhaust Airflow @ 0.125 in SP
2,600 cfm
Guard Finish
Powder Coated
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.100 in SP @ 5 ft
7.03 sones
Electrical Connection
Hardwired
Full Load Current
3.3 A
Includes Dehumidistat
No
Ventilation Type
Exhaust
Drive Type
Direct Drive

Description

Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,565 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.