Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Cast Iron, 3/4In FNPT

  • Mfr # 4VCR3

  • Zoro # G3243256


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
10 gal per 120 strokes
Max. Viscosity
2,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCR3
Zoro #
G3243256
UPC #
190735335833
Country of Origin
India

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Adapter Dia.
2"
Suction Tube Length
18-3/16 in to 34 1/2 in
Inlet Size
3/4" FNPT
Discharge Tube Length
96"
Overall Length
10-7/8"
Bung Connection Dia.
2 in
Overall Height
9-1/2 in

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
For Media Type
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
Max. Flow Rate
10 gal per 120 strokes
Max. Viscosity
2,000 SUS
Wetted Materials
Acetal, Cast Iron, Graphite, Buna-N, Paper, Steel
Includes Suction Tube
Yes
For Use With
Diesel, Kerosene, Non Corrosive Media, Oil based Media
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 1/8 in
Metered
No
Max. Flow GPM
10 gpm
Discharge Tubing Material
Zinc Plated Steel, Neoprene Rubber Hose, Aluminum Nozzle
Includes
3/4 in x 8 ft Anti-Static Rubber Hose, Nozzle and Nozzle Holder
Ounces per Stroke
Up to 10 GPM
Suction Tube Type
Telescopic
Seal Material
Graphite
Gasket Material
Paper
Adapter Type
2" Bung
Adapter Material
Cast Iron
Type
Rotary Action
Features
1. Industry Standard for Rotary Pumps, These are By Far the Heaviest Duty, Ideal for Tough Outdoor Use in Extreme Weather Conditions, 2. Solid Cast Iron Construction, Fully CNC Machined to Close Tolerances, 3. Graphite Vanes are Self-Lubricating and Non-W
Self-Priming
Yes
Suction Tube OD
1 in
Power Source
Hand Operated
Max. Fluid Temp.
250 Degrees F
Housing Material - Pumps
Cast Iron
Compatible Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
Not Recommended Chemicals
Antifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Herbicides, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
For Container Type
Bucket, Drum, Pail
Nozzle Operation
Manual
Includes Discharge Hose
Yes
Includes Nozzle
Yes
Includes Bung Adapter
Yes
Max. Head - Pumps
10 ft
Housing Finish
Powder Coated
Gear Lube
NT
Max. Outlet Pressure
10 psi

Description

Hand Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Features Fully CNC Machined to Close Tolerances, Graphite Vanes are Self-Lubricating, Housing Finish Powder Coated, Seal Material Graphite, For Use With Diesel, Kerosene, Non Corrosive Media, Oil based Media, For Container Type Bucket, Drum, Includes Bung Adapter Yes, Includes Nozzle Yes, Nozzle Operation Manual, Adapter Material Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.