Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, Hand Operated, Piston Material Polyethylene, 500 SUS

  • Mfr # 4HA27

  • Zoro # G1219154


product price: $12.25
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
For Container Size
55 gal
Max. Flow Rate
5 gal per 120 strokes
Max. Viscosity
500 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4HA27
Zoro #
G1219154
UPC #
190735324998
Country of Origin
India

Dimensions

For Container Size
55 gal
Overall Length
43-1/2"
Inlet Size
1"
Suction Tube Length
34 in
Bung Connection Dia.
2 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Max. Flow Rate
5 gal per 120 strokes
Max. Viscosity
500 SUS
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
Low-Viscosity Fluids
Discharge Tube Outlet ID
1 in
Discharge Tube Outlet OD
1 in
Self-Priming
Yes
Piston Material
Polyethylene
Features
Light Weight
Includes
Discharge Tubing
Adapter Material
Polyethylene
Metered
No
Max. Flow GPM
5
Housing Material - Pumps
Polyethylene
Max. Fluid Temp.
140 Degrees F
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Includes Bung Adapter
Yes
Power Source
Hand Operated
Not Recommended Chemicals
Diesel Fuel, Gasoline, Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK)
Includes Nozzle
No
Suction Tube OD
7/8 in
Includes Discharge Hose
Yes
For Container Type
Drum

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Light Weight, For Use With Low-Viscosity Fluids, For Container Type Drum, Includes Bung Adapter Yes, Includes Nozzle No, Adapter Material Polyethylene, Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (to 20 Percent)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.