Zoro Homepage

Hand Drum Pump, Polypropylene, 5/8In OD

  • Mfr # 3BY45

  • Zoro # G1939296


product price: $13.69
/ea

Key Features

Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
For Container Size
5 gal, 15 gal, 30 gal, 55 gal
Max. Flow Rate
8 oz per stroke
Max. Viscosity
4,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BY45
Zoro #
G1939296
UPC #
190735280393
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
5 gal, 15 gal, 30 gal, 55 gal
Discharge Tube Length
11"
Adapter Dia.
3/4" and 2"
Inlet Size
1"
Suction Tube Length
15.5000 in, 16.5 in, 32.25 in
Overall Length
43-1/3"
Bung Connection Dia.
2 in, 3/4 in

Details

Item
Hand Operated Drum Pump
Action Type
Piston
For Media Type
Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
Max. Flow Rate
8 oz per stroke
Max. Viscosity
4,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Includes Suction Tube
Yes
For Use With
Detergents, Water, Water-based Liquids
Discharge Tube Outlet ID
1/2 in
Discharge Tube Outlet OD
5/8 in
Includes
2 in Bung Adapter, Metering Kit, Suction And Discharge Tubes
Metered
No
Seal Material
Repairable Packing Unit
Features
Light Weight
Type
Piston Action
Piston Material
Polyethylene
Discharge Tubing Material
Nitrile Buna-N Rubber
Self-Priming
Yes
Ounces per Stroke
2 to 8 oz.
Adapter Type
Drum and Pail
Adapter Material
Polypropylene
For Container Type
Bucket, Drum, Pail
Not Recommended Chemicals
DEF, Methyl Ethyl Ketone (MEK)
Suction Tube OD
5/8 in
Includes Discharge Hose
No
Includes Nozzle
No
Power Source
Hand Operated
Housing Material - Pumps
Polypropylene
Includes Bung Adapter
Yes
Compatible Chemicals
Antifreeze (Coolant), Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Max. Fluid Temp.
140 Degrees F
Includes Spout
Yes
Gear Lube
NT

Description

Hand Pump, Self-Priming Yes, Metered No, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Light Weight, Seal Material Repairable Packing Unit, For Use With Detergents, Water, Water-based Liquids, For Container Type Bucket, Drum, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.