Zoro Homepage

Hand Drum Pump, Rotary, Cast Iron

  • Mfr # 7P071

  • Zoro # G2143321


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Action Type
Rotary
For Media Type
General Purpose
For Container Size
55 gal
Max. Flow Rate
10 gal per 120 strokes
Max. Viscosity
2,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7P071
Zoro #
G2143321
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
55 gal
Suction Tube Length
26 in to 43 in
Discharge Tube Length
7"

Details

Item
Hand Operated Drum Pump
Action Type
Rotary
For Media Type
General Purpose
Max. Flow Rate
10 gal per 120 strokes
Max. Viscosity
2,000 SUS
Wetted Materials
and Buna Rubber, Cast Iron, Steel
Includes Suction Tube
Yes
For Use With
For Lubricating Oils, Fuel Oils, Antifreeze
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
1 in
Type
Rotary Action
Discharge Tubing Material
Steel
Ounces per Stroke
10 GPM @ 135 RPM
Seal Material
Polyethylene
Includes
4HA25 1 in NPT Suction Tube and 4HA34 Drum Pump
Motor RPM
135
Metered
No
Max. Flow GPM
10 GPM @ 135 RPM
Includes Discharge Hose
No
Includes Nozzle
No
Includes Bung Adapter
No
Housing Material - Pumps
Cast Iron
For Container Type
Drum
Includes Spout
Yes
Max. Fluid Temp.
140 Degrees F
Power Source
Hand Operated
Suction Tube OD
1 5/8 in

Description

Hand Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Seal Material Polyethylene, For Use With For Lubricating Oils, Fuel Oils, Antifreeze, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Housing Material - Pumps Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.