Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Drum Pump, Zinc Alloy, 3/4In OD

  • Mfr # 3BY42

  • Zoro # G0862985


product price: $53.69
/ea

Key Features

Action Type
Lever
For Media Type
Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
For Container Size
15 gal, 30 gal, 55 gal
Max. Flow Rate
15 oz per stroke
Max. Viscosity
4,000 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BY42
Zoro #
G0862985
UPC #
190735280362
Country of Origin
Taiwan, Province of China

Dimensions

For Container Size
15 gal, 30 gal, 55 gal
Discharge Tube Length
9"
Suction Tube Length
36 in
Overall Length
45-1/2"
Inlet Size
1"
Adapter Dia.
2"
Bung Connection Dia.
2 in

Details

Item
Hand Operated Drum Pump
Action Type
Lever
For Media Type
Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water
Max. Flow Rate
15 oz per stroke
Max. Viscosity
4,000 SUS
Wetted Materials
Buna-N, Plated Steel, Polyethylene, Polypropylene, Zinc Alloy
Includes Suction Tube
Yes
For Use With
Motor Oils, Paraffin, Cutting Oil and Many Other Viscous Liquids
Discharge Tube Outlet ID
3/4 in
Discharge Tube Outlet OD
3/4 in
Suction Tube Type
Telescopic
Discharge Tubing Material
Plated Steel
Adapter Type
Drum
Piston Material
Polyethylene
Includes
Repair Kit
Self-Priming
Yes
Metered
No
Ounces per Stroke
15 oz.
Adapter Material
Steel
Features
2 tubes
Includes Spout
Yes
Not Recommended Chemicals
DEF, Fresh Water, Salt Water
Compatible Chemicals
Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Kerosene, Sodium Hypochlorite/Bleach (to 20%)
Power Source
Hand Operated
For Container Type
Bucket, Drum, Pail
Housing Material - Pumps
Zinc Alloy
Max. Fluid Temp.
140 Degrees F
Includes Bung Adapter
No
Suction Tube OD
7/8 in
Includes Discharge Hose
No
Includes Nozzle
No
Gear Lube
NT

Description

Hand Operated Drum Pump, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polyethylene, Features 2 tubes, For Use With Motor Oils, Paraffin, Cutting Oil and Many Other Viscous Liquids, For Container Type Bucket, Drum, Pail, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Compatible Chemicals Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Kerosene, Sodium Hypochlorite/Bleach (to 20 Percent)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.