This item is Discontinued.

Dayton Brushed Chrome, No ADA, 120 VAC, Push Button Hand Dryer 5W634

Brushed Chrome, No ADA, 120 VAC, Push Button Hand Dryer (Discontinued)

  • Mfr # 5W634
  • Zoro # G2076767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5W634
Zoro #
G2076767
UPC #
190735354292
Country of Origin
China

Dimensions

Height
10-9/10"
Depth
7-1/2"
Width
11-3/5"

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Cast Aluminum
Dryer Activation
Push Button
Color
Chrome
Dry Time
30 Sec.
Amps
17
Voltage
120
ADA Compliant
No
Includes
Cover Removal Tool
Mounting
Wall
Standards
cULus Listed
Sound Level dB
71
Max. Air Temp.
65 Degrees F Above Ambient
Finish
Brushed Chrome
Air Flow Rate
120 CFM
Watts
2000

Description

Hand Dryer, Dry Time 30 sec, Cover Material Cast Aluminum, Color Chrome, ADA Compliant No, Voltage 120, Dryer Activation Push Button, Finish Brushed Chrome, Standards cULus Listed, Includes Cover Removal Tool, Air Flow Rate 120 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.