Hand Dryer, Fixed, Cast Aluminum

DAYTON| Zoro #: G1970071| Mfr #: 5W635

$543.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970071 Mfr #: 5W635
Item: Hand DryerColor: Chrome
Finish: Brushed ChromeDry Time: 30 sec.
Watts: 2000Voltage: 240
Amps: 8.5Height: 10-9/10"
Width: 11-3/5"Depth: 7-1/2"
Standards: cULus ListedNozzle: Fixed
Cover Material: Cast AluminumAir Flow Rate: 120 CFM
Includes: Cover Removal ToolADA Compliant: No
Sound Level dB: 71Dryer Activation: Push Button
Mounting: WallMax. Air Temp.: 65 Degrees F Above Ambient
Country of Origin (subject to change): China

Product Description

Hand Dryer, Fixed Nozzle, Cast Aluminum, Push Button, Chrome, Dry Time 30 sec., 240 Voltage, 8.5 Amps, ADA Compliant No, Brushed Chrome, Air Flow Rate 120 CFM, 65 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 10-9/10 In., Depth 7-1/2 In., Width 11-3/5 In., 2000 Watts, 71 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.