This item is Discontinued.

Dayton Porcelain Enamel, No ADA, 115 VAC, Automatic Hand Dryer 6H009

Porcelain Enamel, No ADA, 115 VAC, Automatic Hand Dryer (Discontinued)

  • Mfr # 6H009
  • Zoro # G1735133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6H009
Zoro #
G1735133
UPC #
190735365168
Country of Origin
China

Dimensions

Depth
8-3/10"
Width
11-3/10"
Height
9-1/2"

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Cast iron
Dryer Activation
Automatic
Color
White
Dry Time
30 Sec.
Amps
20
Voltage
115
ADA Compliant
No
Includes
Cover Removal Tool
Sound Level dB
70
Mounting
Wall
Air Flow Rate
200 CFM
Max. Air Temp.
70 Degrees F Above Ambient
Standards
cULus Listed
Finish
Porcelain Enamel
Watts
2300

Description

Hand Dryer, Dry Time 30 sec, Cover Material Cast Iron, Color White, ADA Compliant No, Voltage 115, Dryer Activation Automatic, Finish Porcelain Enamel, Standards cULus Listed, Includes Cover Removal Tool, Air Flow Rate 200 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.