Zoro Homepage

Hand Truck, 400 lb.

  • Mfr # 2LRL3

  • Zoro # G2848632


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 1/2 in
Overall Width
15 1/2 in
Material
Steel
Color
Red
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LRL3
Zoro #
G2848632
UPC #
190735222560
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
41 1/2 in
Overall Width
15 1/2 in
Wheel Diameter
6 in
Overall Depth
10 in
Noseplate Depth
2 in
Noseplate Width
14 1/2 in
Wheel Width
1 3/4 in
Nose Plate Depth
2 in
Nose Plate Width
14 1/2 in
Overall HxWxD
41 1/2 in x 15 1/2 in x 10 in
Handle Height
41 3/4 in
Wheel Dia.
6 in
Nose Plate WxD
14 1/2 in x 2 in
Nose Plate Thickness
3/16 in

Description

File-Cabinet Hand Truck, Load Capacity 400 lb, For Chair Type File Cabinets, Overall Depth 10 in, Overall Height 41 1/2 in, Overall Width 15 1/2 in, Handle Type Continuous Frame Flow-Back, Wheel Dia. 6 in, Wheel Type Tread on Core, For Maximum Number of Desks 1, Nose Plate Depth 2 in, Nose Plate Width 14 1/2 in, Nose Plate Type Straight, Nose Plate Thickness 3/16 in, Nose Plate Profile Standard, Nose Plate Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.