Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 18,024 cfm, 115/208-230V

  • Mfr # 7AR64

  • Zoro # G0244614


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Drive Package Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR64
Zoro #
G0244614
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Height
46 in
Shaft Dia.
1 1/2 in
Flange Depth
2 in
Dimension E
20 3/8 in
Dimension C
6 in
Venturi Clearance Dia.
42 1/2 in
Dimension B
26 3/8 in
Width (In.)
46 in
Max. Depth
26 3/8 in
Dimension D
2 in
Flange Width
46 in
Venturi Depth
6 in
Dimension F
42 1/2 in
Dimension A
46 in
Bearing Size
1 1/2 in
For Cut-Out Height
44 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
26 3/8 in
Blade Diameter
42 in
Overall Height
46 in
For Cut-Out Width
44 1/2 in
Overall Width
46 in
Shaft Diameter
1 1/2 in
Venturi Diameter
42 1/2 in
For Cut-Out Length
44 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Drive Package Included
Yes
Weatherhood No.
1WBW3
Sones @ 0.000-In. SP @ 5 Ft.
17.8
Intake Guard No.
1WBU6
Motor Insulation
Class B
CFM @ 0.000-In. SP
18,024 cfm
Galvanized Wall Shutter No.
1C210
Fiberglass Wall Shutter No.
5C219
Item
Exhaust Fan with Drive Package
Hz
60 Hz
Mounting Position
Horizontal or Vertical
Motor RPM
1,725 RPM
Phase
1
Includes
Drive Package
CFM @ 0.125-In. SP
14,838 cfm
Max. Inlet Temp.
104 Degrees F
Fan Voltage
115/208-230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Blades
6
Full Load Amps
10.0/5.3-5.0
Frame Material
Steel
Wall Collar Stock No.
1WBV4
Fan RPM
528
Motor Type
3-Phase
Max. BHP
1.15 hp
Propeller Material
Cast Aluminum
Aluminum Wall Shutter No.
3C311
Bearing Type
Regreasable Cast Pillow Block
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C730
Stock No.
1AHB2
Includes Dehumidistat
No
Number of Speeds
1
Number of Fans
1
Drive Type
Belt Drive
Mounting Orientation
Horizontal, Vertical
Motor Speed
1,725 RPM
Fan Style
Panel
Full Load Current
20.2 A
Includes Grill
No
Frame Finish
Zinc Plated
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Assembled
Unassembled
Standards
AMCA, UL/cUL
Method of Construction
Cast
Maximum Airflow
18,024 cfm
Maximum Noise Level
17.8 sones
Noise Level @ 0.125 in SP @ 5 ft
18 sones
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
1 hp
Number of Shutters
0
Noise Level @ 0.000 in SP @ 5 ft
17.8 sones
Exhaust Airflow @ 0.000 in SP
18,024 cfm
Exhaust Airflow @ 0.125 in SP
14,838 cfm
Guard Type
None
Includes Motor
Yes
Ventilation Type
Exhaust
Blade Material
Aluminum
Vent Design
Ductless
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,024 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,024 cfm, Maximum Noise Level 17.8 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.