Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 39,364 cfm, 208-230/460V

  • Mfr # 7M8F2

  • Zoro # G3465497


product price: $2,765.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Dimension D
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8F2
Zoro #
G3465497
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension D
2 in
Dimension C
7 in
Width (In.)
54 in
Height
54 in
Dimension F
48 1/2 in
Dimension B
28 in
Max. Depth
28 in
Flange Depth
2 in
Dimension A
54 in
Shaft Dia.
1 1/2 in
Flange Width
54 in
Venturi Depth
7 in
Venturi Clearance Dia.
48 1/2 in
Dimension E
21 in
Bearing Size
1 1/2 in
Overall Width
54 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
50 1/2 in
For Cut-Out Height
50 1/2 in
Overall Height
54 in
For Cut-Out Width
50 1/2 in
Venturi Diameter
48 1/2 in
Blade Diameter
48 in
Shaft Diameter
1 1/2 in
Overall Depth
28 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
5 hp
Drive Package With Motor Included
Yes
Max. Inlet Temp.
104 Degrees F
Wall Collar Stock No.
1WBV6
Max. BHP
5.75 hp
Drive Package Included
Yes
Bearing Type
Regreasable Cast Pillow Block
Fan Voltage
208-230/460V AC
Propeller Material
Cast Aluminum
CFM @ 0.250-In. SP
33,176 cfm
Mounting Position
Horizontal or Vertical
Fan RPM
782
CFM @ 0.375-In. SP
29,728 cfm
Includes
Drive Package
Number of Blades
6
Galvanized Wall Shutter No.
3C731
Motor Type
3-Phase
Item
Exhaust Fan with Drive Package
CFM @ 0.125-In. SP
36,499 cfm
Sones @ 0.250-In. SP @ 5 Ft.
43
Motor Insulation
Class F
Weatherhood No.
1WBW4
Stock No.
1AHB3
Phase
3
Sones @ 0.000-In. SP @ 5 Ft.
40
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,745 RPM
Assembled/Unassembled
Unassembled
Full Load Amps
14.5-13.1/6.5
Frame Material
Steel
Hz
60 Hz
CFM @ 0.000-In. SP
39,364 cfm
Motorized Wall Galv. Shutter Stock No.
3C731
Intake Guard No.
1WBU7
Exhaust Airflow @ 0.000 in SP
39,364 cfm
Exhaust Airflow @ 0.125 in SP
36,499 cfm
Assembled
Unassembled
Motor Speed
1,750 RPM
Exhaust Airflow @ 0.375 in SP
29,728 cfm
Includes Grill
No
Includes Motor
Yes
Includes Dehumidistat
No
Noise Level @ 0.000 in SP @ 5 ft
40 sones
Drive Type
Belt Drive
Number of Shutters
0
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
39,364 cfm
Full Load Current
14.4 A
Motor Horsepower
5 hp
Fan Style
Panel
Frame Finish
Zinc Plated
Noise Level @ 0.125 in SP @ 5 ft
41 sones
Blade Material
Aluminum
Number of Speeds
1
Maximum Inlet Temperature
104 Degrees F
Number of Fans
1
Guard Type
None
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
33,176 cfm
Standards
AMCA, UL/cUL
Vent Design
Ductless
Maximum Noise Level
40 sones
Nameplate Voltage
208-230/460V AC
Ventilation Type
Exhaust
Frequency
60 Hz
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 39,364 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 39,364 cfm, Maximum Noise Level 40 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.