Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 45,573 cfm, 208-230/460V

  • Mfr # 7M8F8

  • Zoro # G2771194


product price: $5,094.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Wall Collar Stock No.
1WBV7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8F8
Zoro #
G2771194
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Bearing Size
1 1/2 in
Flange Width
60 in
Dimension B
33 1/2 in
Max. Depth
33 1/2 in
Dimension A
60 in
Width (In.)
60 in
Flange Depth
2 in
Venturi Clearance Dia.
55 in
Dimension D
2 in
Dimension C
6 1/2 in
Shaft Dia.
1 1/2 in
Venturi Depth
6 1/2 in
Height
60 in
Dimension E
27 in
Dimension F
55 in
Venturi Diameter
55 in
Shaft Diameter
1 1/2 in
Overall Width
60 in
For Cut-Out Width
56 1/2 in
Overall Height
60 in
Overall Depth
33 1/2 in
Blade Diameter
54 in
For Cut-Out Length
50 1/2 in
For Cut-Out Height
56 1/2 in
Manufacturer Warranty Length
1 yr
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
7 1/2 hp
Drive Package With Motor Included
Yes
Wall Collar Stock No.
1WBV7
CFM @ 0.125-In. SP
43,687 cfm
Sones @ 0.000-In. SP @ 5 Ft.
48
Sones @ 0.250-In. SP @ 5 Ft.
49
Frame Material
Steel
Motor Enclosure
Open Dripproof
Max. BHP
8.63 hp
Fan Voltage
208-230/460V AC
CFM @ 0.250-In. SP
40,399 cfm
Stock No.
1AHB4
Phase
3
Mounting Position
Horizontal or Vertical
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Propeller Material
Cast Aluminum
Max. Inlet Temp.
104 Degrees F
Intake Guard No.
1WBU8
CFM @ 0.000-In. SP
45,573 cfm
Bearing Type
Regreasable Cast Pillow Block
Galvanized Wall Shutter No.
3C732
Motor RPM
1,740 RPM
Motorized Wall Galv. Shutter Stock No.
3C732
Motor Insulation
Class F
Hz
60 Hz
Drive Package Included
Yes
Item
Exhaust Fan with Drive Package
Full Load Amps
21.1-19.1/9.5
Weatherhood No.
1WBW5
CFM @ 0.500-In. SP
33,972 cfm
Includes
Drive Package
Number of Blades
6
Fan RPM
651
CFM @ 0.375-In. SP
37,596 cfm
Maximum Noise Level
48 sones
Motor Horsepower
7 1/2 hp
Frequency
60 Hz
Full Load Current
20.5 A
Mounting Orientation
Horizontal, Vertical
Fan Style
Panel
Exhaust Airflow @ 0.500 in SP
33,972 cfm
Exhaust Airflow @ 0.250 in SP
40,399 cfm
Exhaust Airflow @ 0.000 in SP
45,573 cfm
Guard Type
None
Includes Grill
No
Maximum Airflow
45,573 cfm
Number of Fans
1
Frame Finish
Zinc Plated
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.125 in SP @ 5 ft
48 sones
Vent Design
Ductless
Assembled
Unassembled
Blade Material
Aluminum
Motor Speed
1,770 RPM
Noise Level @ 0.000 in SP @ 5 ft
48 sones
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Drive Type
Belt Drive
Includes Dehumidistat
No
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
43,687 cfm
Standards
AMCA, UL/cUL
Speed Controllable
No
Ventilation Type
Exhaust
Exhaust Airflow @ 0.375 in SP
37,596 cfm
Number of Shutters
0
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 45,573 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 45,573 cfm, Maximum Noise Level 48 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.