Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 8115 cfm, 208-230/460V

  • Mfr # 7M890

  • Zoro # G2075787


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M890
Zoro #
G2075787
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension E
13 5/8 in
Dimension D
1 1/4 in
Dimension B
18 in
Dimension C
4 3/8 in
Shaft Dia.
3/4 in
Venturi Clearance Dia.
24 3/8 in
Dimension F
24 3/8 in
Flange Width
28 in
Max. Depth
18 in
Dimension A
28 in
Venturi Depth
4 1/2 in
Bearing Size
3/4 in
Width (In.)
28 in
Flange Depth
1 1/4 in
Height
28 in
For Cut-Out Height
26 1/2 in
Blade Diameter
24 in
For Cut-Out Width
26 1/2 in
Overall Width
28 in
Overall Height
28 in
Shaft Diameter
3/4 in
Venturi Diameter
24 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
18 in
For Cut-Out Length
26 1/2 in
Width
28"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Phase
3
Intake Guard No.
1WBU3
Sones @ 0.000-In. SP @ 5 Ft.
24
Motorized Wall Galv. Shutter Stock No.
3C727
Propeller Material
Cast Aluminum
Full Load Amps
3.2-3.2/1.6
Stock No.
1AHA8
Mounting Position
Horizontal or Vertical
CFM @ 0.125-In. SP
7,669 cfm
CFM @ 0.500-In. SP
5,503 cfm
CFM @ 0.000-In. SP
8,115 cfm
Item
Exhaust Fan with Drive Package
Includes
Drive Package
Motor RPM
1,740 RPM
Fan Voltage
208-230/460V AC
Wall Collar Stock No.
1WBV1
Max. Inlet Temp.
104 Degrees F
CFM @ 0.750-In. SP
1,686 cfm
Assembled/Unassembled
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
24
Frame Material
Steel
CFM @ 0.375-In. SP
6,375 cfm
Weatherhood No.
1WBV9
Hz
60 Hz
Motor Insulation
Class F
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.625-In. SP
2,475
Drive Package Included
Yes
Fiberglass Wall Shutter No.
5C215
Number of Blades
6
CFM @ 0.250-In. SP
7,127 cfm
Fan RPM
1,178
Max. BHP
1.15 hp
Aluminum Wall Shutter No.
3C308
Galvanized Wall Shutter No.
1C746
Motor Type
3-Phase
Exhaust Airflow @ 0.250 in SP
7,127 cfm
Exhaust Airflow @ 0.000 in SP
8,115 cfm
Frame Finish
Zinc Plated
Number of Fans
1
Method of Construction
Cast
Assembled
Unassembled
Motor Speed
1,760 RPM
Number of Shutters
0
Fan Style
Panel
Motor Horsepower
1 hp
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
6,375 cfm
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Mounting Orientation
Horizontal, Vertical
Number of Speeds
1
Includes Grill
No
Drive Type
Belt Drive
Standards
AMCA, UL/cUL
Ventilation Type
Exhaust
Exhaust Airflow @ 0.500 in SP
5,503 cfm
Nameplate Voltage
230/460V AC
Maximum Airflow
8,115 cfm
Full Load Current
3.2 A
Includes Dehumidistat
No
Maximum Inlet Temperature
104 Degrees F
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
7,669 cfm
Speed Controllable
No
Vent Design
Ductless
Noise Level @ 0.125 in SP @ 5 ft
24 sones
Guard Type
None
Includes Motor
Yes
Maximum Noise Level
24 sones
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 8,115 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 8,115 cfm, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.