Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Heavy Duty Limit Switch, Wobble Stick, Cat Whisker, 1NC/1NO 14H171

Heavy Duty Limit Switch, Wobble Stick, Cat Whisker, 1NC/1NO (Discontinued)

  • Mfr # 14H171
  • Zoro # G4327242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14H171
Zoro #
G4327242
UPC #
190735128824
Country of Origin
Brazil

Dimensions

Depth
1.32"
Body Width - Limit Switch
2.28 in
Body Height - Limit Switch
2.56 in
Actuator Length
5.71 in
Body Depth - Limit Switch
1.34 in
Height
2.56"
Actuator Length - Limit Switch
5.71 in
Width
2.32"
Body Depth
1.34 in
Mounting Hole Diameter
0.21 in
Body Width
2.28 in
Body Height
2.56 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick, Cat Whisker
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 480V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Movement
Omnidirectional
Operating Force
21.20 in-oz
Basic Actuator Style (Limit Switch)
Wobble Stick
AC Contact Rating
10 A @ 480 V
Contact Form
1NO/1NC
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Series
Dayton
NEMA Rating
No Nema Rating
Operating Temp. Range
32 Degrees to 185 Degrees F
Boot Sealed Actuator (Limit Switch)
No
Boot Sealed Actuator - Limit Switch
No
Actuator Location
Side
Electrical Connection
14 NPT Conduit Wiring Entry
Limit Switch Style
Heavy Duty Limit Switch
Travel
Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Body Style (Limit Switch)
Miniature
Voltage Rating
480VAC
Stem Thread - Limit Switch
No Stem
Mounting Hole - Limit Switch
(2) 0.21 in dia
Actuator Style
Cat Whisker
Body Material
Zamak
Mounting Hole Spacing - Limit Switch
1.61 in
Actuator Location (Limit Switch)
Side
Amps
10
IP Rating
IP66
DC Contact Rating
Not Rated
Wiring Entry
1/2 in NPT
Standards
CE, CSA, UL Listed
Contact Form - Limit Switch
1NC/1NO
Actuator Style (Limit Switch)
Wobble Stick, Cat Whisker
Mounting Style
Surface
Operating Torque - Maximum
21.2 in-oz
Operating Temperature - Maximum
185 Degrees F
Directional Movement
Omnidirectional
Operating Temperature - Minimum
32 Degrees F
Boot Sealed Actuator
No Boot Included
Mounting Hole Horizontal Center to Center Distance
41 mm
Number of Mounting Holes
2

Description

Limit Switch, Actuator Style - Limit Switch Wobble Stick, Cat Whisker, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 5.71 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.28 in, Body Depth - Limit Switch 1.34 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating No NEMA Rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.