Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TV6

  • Zoro # G410070201


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Rough Opening Width
30 in
Free Area
2 sq ft
Finish
Mill
Maximum Outside Width
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TV6
Zoro #
G410070201
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Width
30 in
Maximum Outside Width
29 1/2 in
Minimum Outside Width
29 1/2 in
Frame Depth
4 in
Outside Width
29 1/2 in
Inside Height
24 in
Rough Opening Height
24 in
Outside Height
23 1/2 in
Inside Width
30 in
Flange Width
1 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Free Area
2 sq ft
Finish
Mill
Adjustable Blades
Yes
Frame Type
Flanged
Includes
Birdscreen
Material
Aluminum
Blade Angle
30 Degrees
Beginning Point of Water Penetration
1,217 fpm
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
1,300 fpm
Mounting Style
Flush Mount
Blade Type
Drainable
Louver Maximum Intake
2,434 cfm
Maximum Exhaust
2,600 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.