High Torque Farm Duty Motor, Capacitor-Start, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 182T Frame

  • Mfr # 6K313

  • Zoro # G0453741


product price:  $1,144.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6K313
Zoro #
G0453741
UPC #
190735365601
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 3/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
15 1/8 in

Details

Item
High Torque Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
182T
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,740
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
High Torque
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258525), UL Recognized (E47479)
Full Load Amps
23.6/11.8 A
Capacitor Required
Included
Includes
Shaft Key, Gasketed Conduit Box and Shaft Slinger
Nominal Efficiency
74.8 %
Finish
Green
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Duty
Continuous
Item - Farm Duty Motors
High Torque Farm Duty Motor
Max. Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Hz
60 Hz
Ins. Class
F
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 23.6/11.8 A, 182T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Finish Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.