Shop DAYTON

General Purpose Farm Duty Motor, 3-Phase, 7 1/2 HP, 230/460V AC, 1,765 Nameplate RPM, 213T Frame

  • Mfr # 35Z921
  • Zoro # G4989284

product price: 
$
1,464.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35Z921
Zoro #
G4989284
UPC #
190735274200
Country of Origin
Mexico
Item
Farm Duty Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
213T
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,765 RPM
Motor Application
Agriculture
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified (258525), UL Recognized (E47479)
Includes
Shaft Slinger, Gasketed Conduit Box, Shaft Key
Duty
Continuous
Ins. Class
F
Nominal Efficiency
91.7 %
Full Load Amps
18.1/19.1 A
Finish
Dayton Green
Max. Ambient Temperature
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Rolled steel
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60/50 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Application
Farm Duty
CC Number
CC030A

Dimensions

Shaft Dia.
1 3/8 in
Overall Length
18 7/8 in
Shaft Length
3 1/2 in
Length Less Shaft
15 3/8 in
Wire Rope Length
18 7/8 in
Length
18 7/8 in

Description

Farm Duty Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.1/19.1 A, 213T Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.