Zoro Homepage

Hot Oil Cooking Pump, 1/3 HP, 115/230V

  • Mfr # 6DHH9

  • Zoro # G3621222


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Type
With Motor
HP
1/3 hp
Voltage
115/230
Suction Lift (Ft.)
5.1 ft
Amps
6.0/3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DHH9
Zoro #
G3621222
UPC #
190735360835
Country of Origin
China

Dimensions

Length (In.)
5.75 in
Height (In.)
13.75 in
Port Size (In.)
1/2 in
Width (In.)
5.625 in
Manufacturers Warranty Length
1 yr
Overall Height
13.8 in
Overall Length
5.8 in
Overall Width
5.6 in
Manufacturer Warranty Length
1 yr
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in

Details

Item
Rotary Gear Pump
Type
With Motor
HP
1/3 hp
Voltage
115/230
Suction Lift (Ft.)
5.1 ft
Amps
6.0/3.0
Gears
Spur
Body Material
Cast Iron
Bushing
Carbon/Graphite
Motor Enclosure
Totally Enclosed Fan Cooled
GPM @ 40 PSI
3.4 gpm
Seal
Viton Lip
Agency Compliance
CSA US, NSF
Temp. Range
40 Degrees to 375 Degrees F
Includes
Mechanical Seal
Max. Pressure (PSI)
40 psi
Max. RPM
1,725 RPM
GPM @ 20 PSI
3.9 gpm
Max. Viscosity (SSU)
100 SUS
Phase
Single
Gear Material
Steel
Min. Temp. (F)
40 Degrees F
Max. Temp. (F)
375 Degrees F
GPM @ Freeflow
4.1 gpm
GPM Max.
4.1 gpm
O-Ring
Viton
Motor Frame
Carbonator Mount
Shaft Material
Stainless Steel
Standards
CSA US, NSF
O-Ring Material
Viton
Motor Speed - Maximum
1,725 RPM
Media Intake Connection Type
NPT
Seal Material
Silicone
Operating Temperature - Maximum
375 Degrees F
Compatible Motor Frame
Carbonator Mount
Flow Rate @ 40 psi
3.4 gpm
Horsepower - Maximum
1/3 hp
Current
6.2 A
Bushing Material
Carbon Graphite
Gear Design
Spur
Media Discharge Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
Flow Rate @ 20 psi
3.9 gpm
Motor Mounting Type
Carbonator
Flow Rate - Maximum
4.1 gpm
Seal Type
Lip
Nameplate Voltage
115/230V AC
Suction Lift -Maximum
5.1 ft
Viscosity - Maximum
100 SUS
Operating Pressure - Maximum
40 psi

Description

Rotary Gear Pump, Operating Pressure - Maximum 40 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1/3 hp, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 375 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Gear Design Spur, Gear Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.