IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Reversing, Screw

  • Mfr # 6EAW7

  • Zoro # G3673275


product price: $55.89
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAW7
Zoro #
G3673275
UPC #
190735361528
Country of Origin
India

Dimensions

Overall Height
4.13 in
Overall Depth
3.18 in
Overall Width
4.13 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
UL Listed
Reversing
Yes
HP @ 1 Phase - 230V
2
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
Full Load Current - Inductive
12:00 AM
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Full Load Current - Resistive
25 A
Horsepower @ Single Phase - 120V AC
1 hp

Description

DAYTON IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Reversing, Screw is an IEC magnetic contactor, rated for operation within the specified voltage and current ranges according to IEC standards. It uses an electromagnetic coil to open or close contacts for switching loads such as motors and lighting. Designed to facilitate reversible switching functionality. This unit is a 3-pole design with a 24 V AC coil, screw terminals, and does not include built-in surge suppression or enclosure features.

Action: Reversing

  • Poles: 3
  • Auxiliary Contacts: 1NO
  • Auxiliary Contact Form: 1NO
  • Coil Voltage: 24 V AC
  • Terminal Connection Type: Screw
  • Frequency: 50/60 Hz
  • Includes Auxiliary Contacts: Yes
  • Embedded Surge Suppressor: No
  • Enclosure: No Enclosure
  • Standards: UL Listed
  • Dimensions (W x H x D): 4.13 in x 4.13 in x 3.18 in
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.