Zoro Homepage

In-Line Duct Blower, 1 hp

  • Mfr # 852H84

  • Zoro # G115563442


product price: $1,579.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Airflow @ 0.250 in SP
3,725 cfm
Inlet Duct Connection Height
22 in
Drive Type
Direct Drive
Standards
AMCA Certified, UL/cUL 705 Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H84
Zoro #
G115563442
UPC #
-
Country of Origin
United States

Dimensions

Inlet Duct Connection Height
22 in
Outlet Duct Connection Height
22 in
Overall Height
25 in
Filter Height
25 in
Outlet Duct Connection Width
22 in
Filter Width
20 in
Wheel Diameter
18 1/4 in
Inlet Duct Connection Width
22 in
Overall Width
24 1/2 in
Overall Depth
23 3/4 in

Details

Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Airflow @ 0.250 in SP
3,725 cfm
Drive Type
Direct Drive
Item
In-Line Duct Blower
Standards
AMCA Certified, UL/cUL 705 Listed
Electrical Connection
Wire Leads
Includes Filter
Yes
Motor Speed
1,535 RPM
Blower Shape
Square
Resistance Properties
Corrosion Resistant
High-Efficiency Motor
Yes
Maximum Static Pressure
1 3/8 in wc
Speed Controllable
Variable Speed
Wheel Type
Mixed Flow
Housing Material
Steel
Discharge Position
Side
Wheel Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Motor Enclosure
Totally Enclosed Nonventilated
For Ventilation Type
Exhaust, Make-Up, Return
Includes
Mounting Brackets
Motor Horsepower
1 hp
Rotation
CW
Assembly
Unassembled
Includes Motor
Yes
For Location
Indoor, Outdoor
Maximum Inlet Air Temperature
130 Degrees F
Motor Type
Electronically Commutated
Phase
1
Nameplate Voltage
115/208-230V AC; 277V AC
Includes Drive Package
Yes
Airflow @ 0.500 in SP
3,484 cfm

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.250 in SP 3,725 cfm, Airflow @ 0.500 in SP 3,484 cfm, Maximum Static Pressure 1 3/8 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 115/208-230V AC; 277V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.