Zoro Homepage

Ind Link Conveyor Offset

  • Mfr # 2YEG6

  • Zoro # G1084727


product price: $1.79
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Conveyor
Industry Chain Size
C2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEG6
Zoro #
G1084727
UPC #
190735238318
Country of Origin
Multiple

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.83 in
Chain Roller Dia.
0.312 in
Hole Dia. (In.)
0.155
Chain Size - Sprockets
C2040
Pin Length
0.83 in
Width Between Roller Link Plates (In.)
0.312
Hole Dia.
0.158 in
Roller Link Plate Height
0.463 in
ANSI Chain Size
C2040
Bushing Dia. (In.)
0.220
Outside Pin Dia. (In.)
0.156
Roller Dia. (In.)
0.312
Inside Pin Dia.
0.155 in
Pin Length (In.)
0.697
Outside Pin Dia.
0.155 in
Overall Width (In.)
0.697
Pin Link Plate Thickness (In.)
0.060
Roller Link Plate Height (In.)
0.463
Width Between Roller Link Plates
0.312 in
Pin Link Plate Thickness
0.06 in
Bushing Dia.
0.22 in
Plate Height
15/32 in
Pin Hole Diameter
5/32 in
Inside Width
5/16 in
Plate Thickness
1/16 in
Pin Outside Diameter
5/32 in
Chain Overall Width
53/64 in
Roller Diameter
19/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Breaking Strength (Lb.)
3960
Tensile Strength (Lb.)
3960
Industrial Chain Pitch
1"
Temp. Range
10 Degrees to 150 Degrees F
Rivet End to Center Line
0.32 in
Max. Allowable Load
534 lb
Connecting End to Center Line (In.)
0.377
Connecting End to Center Line
0.377 in
Pitch
1 in
Breaking Strength
3,125 lb
Rivet End to Center Line (In.)
0.320
Item
Offset Link
Material
Steel
Tensile Strength
3,125 lbf
Max. Allowable Load (Lb.)
590
Type
Conveyor Offset
Maximum Operating Temperature
150 Degrees F
Chain Number
C2040
Working Load Limit
534 lb
Link Type
Offset Link
Minimum Operating Temperature
10 Degrees F
Heavy Series
No

Description

Offset Link, Material Steel, Chain Overall Width 53/64 in, Chain Number C2040, Roller Diameter 19/64 in, Pitch 1 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 3,125 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.