Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 1220 CFM
Mfr # 7J637
Zoro # G4218182
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/230
- Motor HP 1/4 hp
- Outlet Dia. (In.) 9 3/8 in
- Full Load Amps 5.6/2.8
Product Information
- Brand Dayton
- MFR # 7J637
- Zoro # G4218182
- UPC # 00194484318482
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Outlet Dia. (In.) | 9 3/8 in |
Dimension A (In.) | 21 1/8 in |
Dimension E (In.) | 20 in |
Inlet Height (In.) | 17 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension F (In.) | 17 in |
Max. Depth (In.) | 21 in |
Dimension G (In.) | 13 1/4 in |
Width (In.) | 21 in |
Inlet Width (In.) | 17 7/8 in |
Dimension B (In.) | 21 in |
Dimension C (In.) | 17 7/8 in |
Dimension D (In.) | 1 1/2 in |
Outlet Width (In.) | 17 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Dia. (In.) | 9 3/8 in |
Outlet Height (In.) | 17 7/8 in |
Height (In.) | 21 in |
Inlet Diameter | 9.3 in |
Inlet Duct Connection Height | 17 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 3/4 in |
Inlet Duct Connection Width | 17 7/8 in |
Outlet Duct Connection Height | 17 3/4 in |
Outlet Diameter | 9 1/4 in |
Overall Height | 21 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 21 in |
Outlet Duct Connection Width | 17 3/4 in |
Overall Depth | 21 in |
Details
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.125 in SP 1,171 cfm, Airflow @ 0.250 in SP 1,123 cfm, Airflow @ 0.375 in SP 1,075 cfm, Airflow @ 0.500 in SP 1,019 cfm, Airflow @ 0.750 in SP 889 cfm, Airflow @ 1.000 in SP 680 cfm, For High-Static Pressure Applications Yes, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Black/Yellow (9650-25)
- TPI Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp (U18TE)
- LENNOX Harness-Molded Plug 3 Phase, Le15M36 (15M36)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Duct Blower, 16 In (5AV79)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 18" (GSQ180-D-EC)
- Dayton Square Centrifugal In-Line Blowers