Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, Belt-Drive, 1948 CFM
Mfr # 7J649
Zoro # G4109296
Free Shipping & Returns
$1,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 115/230
- Motor HP 1/2 hp
- Inlet Height (In.) 19 7/8 in
- Agency Compliance AMCA Sound & Air, UL/cUL 705
Product Information
- Brand Dayton
- MFR # 7J649
- Zoro # G4109296
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Inlet Height (In.) | 19 7/8 in |
Inlet Dia. (In.) | 10 in |
Outlet Width (In.) | 19 7/8 in |
Dimension B (In.) | 22 in |
Width (In.) | 23 in |
Dimension E (In.) | 20 in |
Dimension A (In.) | 23 1/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension C (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Inlet Width (In.) | 19 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension F (In.) | 17 in |
Outlet Dia. (In.) | 10 in |
Max. Motor Height (In.) | 12 3/8 in |
Dimension G (In.) | 13 1/4 in |
Outlet Height (In.) | 19 7/8 in |
Height (In.) | 23 in |
Outlet Duct Connection Height | 19 3/4 in |
Overall Width | 23 in |
Overall Height | 23 in |
Outlet Duct Connection Width | 19 3/4 in |
Inlet Duct Connection Height | 19 7/8 in |
Shaft Diameter | 3/4 in |
Overall Depth | 22 in |
Inlet Duct Connection Width | 19 7/8 in |
Inlet Diameter | 10 in |
Outlet Diameter | 10 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 14 in |
Details
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 1,948 cfm, Airflow @ 0.125 in SP 1,898 cfm, Airflow @ 0.250 in SP 1,847 cfm, Airflow @ 0.375 in SP 1,794 cfm, Airflow @ 0.500 in SP 1,737 cfm, Airflow @ 0.750 in SP 1,601 cfm, Airflow @ 1.000 in SP 1,449 cfm, Airflow @ 1.250 in SP 1,256 cfm, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Flanders 10055.011212 12 x 12 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (263434)
- RESIDEO Honeywell Thermocouple, 36" (Q390A1061)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (1TBE9)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- DAYTON Inline Blower, 11 1/2 In, DirectDrive (2RB87)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Duct Blower, 14 In (5AV78)
- Dayton Square Centrifugal In-Line Blowers