Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module and Contact Block, 1NO/1NC

  • Mfr # 30G157

  • Zoro # G4982336


product price: $14.59
/ea

Key Features

Size
22 mm
Lamp Type
LED
Contact Form
1NO/1NC
Color
Yellow
Lamp Module Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G157
Zoro #
G4982336
UPC #
190735244593
Country of Origin
India

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Lamp Type
LED
Contact Form
1NO/1NC
Color
Yellow
Lamp Module Voltage
24V AC/DC
Standards
CE, CSA, IEC, UL Listed
For Use With
Plastic Operators
Terminal Type
Screw
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Includes Bulb
Bulb Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Color
Yellow
Compatible Product Type
Plastic Operators
Terminal Connection Type
Screw

Description

Lamp Module and Contact Block, Color Yellow, Contact Form 1NO/1NC, For Use With Plastic Operators, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.