Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening

  • Mfr # 29XP40

  • Zoro # G9786901


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Safety Latch Hooks
Chain Length
20 49/64 ft
Hook Opening
1 7/64 in
Lever Length
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XP40
Zoro #
G9786901
UPC #
190735216026
Country of Origin
China

Dimensions

Chain Length
20 49/64 ft
Lever Length
16 3/8 in
Manufacturers Warranty Length
1 yr
Body Width
5 9/16 in
Lifting Hook Opening Width
1 1/8 in
Mfr. Warranty Length
1 yr
Body Depth
6 1/2 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
14 3/8 in

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
20 ft
Includes
Safety Latch Hooks
Hook Opening
1 7/64 in
Chain
Alloy Steel - G100
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
46 lb
Min. Between Hooks
14 3/8 in
Brake
Double Disc Brake, Weston Style
Finish
Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating, Housing, Lever: Chrome Plated; Side Plates
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Silver
Features
Factory-Set Overload Protection will not let Hoists Operate, but will allow operators to Lower Loads, Fully Enclosed Lift Wheel that Protects Gears, Powder-Coated Finish, Rubber Grip, Safety Chain Stop
Included Components
Safety Latch Hooks
Body Finish
Chrome Plated
Power Source
Lever
Chain Material
Alloy Steel
Overload Protection Included
Yes
Number of Reeves
1
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Chain Grade
Grade 100
Number of Load Chains
1
Brake Type
Double Disc Brake, Weston Style
Headroom
14 3/8 in
Lifting Hook Material
Alloy Steel
For Outdoor Use
Yes
Chain Finish
Black Tempered
Body Material
Steel
Operating Position
Vertical
Maximum Lifting Capacity
3,000 lb
Lifting Hook Type
Hook with Safety Latch

Description

Lever Chain Hoist, Chain Length 20 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 3/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 1/2 in, Body Material Steel, Body Width 5 9/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.