Dayton

Limit Switch, Coil Spring, Wobble Stick, SPDT, 10A @ 250V AC, Actuator Location: Top


product price: $23.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Coil Spring, Wobble Stick
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 10A @ 250V
See all product information

Product Information

Dimensions

Actuator Length - Limit Switch 3.94 in
Body Height - Limit Switch 2.41 in
Body Width - Limit Switch 1.12 in
Depth 1.01"
Height 6.87"
Width 1.12"
Body Depth - Limit Switch 1.01 in
Actuator Length 3.94 in
Body Depth 1.01 in
Body Width 1.12 in
Mounting Hole Diameter 0.2 in
Body Height 2.41 in

Details

Item Limit Switch
Basic Actuator Style - Limit Switch Wobble Stick
Actuator Style - Limit Switch Coil Spring, Wobble Stick
Contact Form- Switches SPDT
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 10A @ 250V
DC Contact Rating - Limit Switch 10A @ 300V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
Electrical Connection Screw Terminals
DC Contact Rating 10A @ 300V
Actuator Location (Limit Switch) Top
Body Style (Limit Switch) Miniature
Boot Sealed Actuator (Limit Switch) No
Voltage Rating 300VAC/DC
Actuator Location Top
Mounting Hole Spacing - Limit Switch 2.21 in x 0.83 in
NEMA Rating 1
Travel Maximum Pre-Travel 20 Degrees , Minimum Over-Travel 15 Degrees
Basic Actuator Style (Limit Switch) Wobble Stick
AC Contact Rating 10A @ 300V
Mounting Hole - Limit Switch (4) 0.20 in dia
Series Dayton
IP Rating 65
Mounting Hole Pattern - Limit Switch 4 Hole Rectangular
Boot Sealed Actuator - Limit Switch No
Actuator Style (Limit Switch) Wobble Stick, Coil Spring
Standards CE, CSA, UL
Amps 10
Contact Form SPDT
Movement Omnidirectional
Actuator Style Coil Spring
Operating Temp. Range -4 Degrees to 158 Degrees F
Stem Thread - Limit Switch No Stem
Operating Force 2 N-m
Limit Switch Style General Purpose Limit Switch
Contact Form - Limit Switch SPDT
Number of Poles 1
Threaded for Panel Mounting (Limit Switch) No
Boot Sealed Actuator No Boot Included
Operating Temperature - Maximum 158 Degrees F
Operating Torque - Maximum 17.7 in-lb
Overtravel 15 Degrees
Mounting Hole Horizontal Center to Center Distance 21 mm
Directional Movement Omnidirectional
NEMA Enclosure Rating 1
Number of Mounting Holes 4
Operating Temperature - Minimum -4 Degrees F
Mounting Style Surface
Pretravel 20 Degrees
Mounting Hole Vertical Center to Center Distance 56 mm

Description

Limit Switch, Actuator Style - Limit Switch Coil Spring, Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 3.94 in, Body Height - Limit Switch 2.41 in, Body Width - Limit Switch 1.12 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.