Dayton

Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top


product price: $43.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller Lever
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Top
  • AC Contact Rating - Limit Switch 15A @ 480V
See all product information

Product Information

Dimensions

Body Width - Limit Switch 3.39 in
Roller Width 0.31 in
Width 3.39"
Body Height - Limit Switch 1.76 in
Actuator Length 1.56"
Roller Dia. 0.75 in
Body Depth - Limit Switch 1.01 in
Depth 1.01"
Height 3.70"
Actuator Length - Limit Switch 1.56 in

Details

Item Limit Switch
Basic Actuator Style - Limit Switch Plunger
Actuator Style - Limit Switch Plunger, Roller Lever
Contact Form- Switches SPDT
Actuator Location - Limit Switch Top
AC Contact Rating - Limit Switch 15A @ 480V
DC Contact Rating - Limit Switch 15A @ 480V
Body Style - Limit Switch Miniature
Mounting - Limit Switch Surface
Mounting Hole - Limit Switch (2) 0.21 in dia
Boot Sealed Actuator (Limit Switch) No
Wiring Entry 1/2 in NPT
Basic Actuator Style (Limit Switch) Plunger
Standards CE, CSA, UL
NEMA Rating 1
Actuator Style Horizontal Roller Lever
Travel Maximum Pre-Travel 4mm, Over Travel 6mm
Limit Switch Style General Purpose Limit Switch
Actuator Style (Limit Switch) Plunger, Roller Lever
Contact Form - Limit Switch SPDT
DC Contact Rating 15A @ 480V
Voltage Rating 480VAC/DC
Number of Poles 1
Actuator Location (Limit Switch) Top
Boot Sealed Actuator - Limit Switch No
Electrical Connection Screw Terminals
Mounting Hole Spacing - Limit Switch 2.95 in x 1.22 in
IP Rating 60
Movement Horizontal
Contact Form SPDT
Series Dayton
Stem Thread - Limit Switch No Stem
Amps 15
Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
Operating Temp. Range -14 Degrees to 176 Degrees F
Actuator Location Top
AC Contact Rating 15A @ 480V
Body Style (Limit Switch) Miniature
Operating Force 20 oz

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 480V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 1.56 in, Body Height - Limit Switch 1.76 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.