Zoro Homepage

Limit Switch, Plunger, Roller Lever, SPDT, 15A at 480V AC, Actuator Location: Top

  • Mfr # 12T928

  • Zoro # G3931191


product price: $54.19
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T928
Zoro #
G3931191
UPC #
190735116616
Country of Origin
China

Dimensions

Width
3.39"
Depth
2.13"
Body Width - Limit Switch
3.39 in
Body Height - Limit Switch
1.76 in
Height
3.70"
Body Depth - Limit Switch
1.01 in
Body Height
1.76 in
Body Depth
1.01 in
Mounting Hole Diameter
0.17 in
Body Width
3.39 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
DC Contact Rating - Limit Switch
15A at 480V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Bottom Flange
Actuator Location (Limit Switch)
Top
IP Rating
60
AC Contact Rating
15A at 480V
Series
Dayton
Travel
Maximum Pre-Travel 0.4 mm, Over Travel 6 mm
Voltage Rating
480VAC/DC
Operating Temp. Range
-14 Degrees to 176 Degrees F
Movement
Vertical
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Plunger
Actuator Style (Limit Switch)
Plunger, Roller Lever
Electrical Connection
Screw Terminals
Actuator Location
Top
Body Style (Limit Switch)
Miniature
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Operating Force
20 oz
DC Contact Rating
15A at 480V
Contact Form - Limit Switch
SPDT
Mounting Hole - Limit Switch
(2) 0.17 in dia
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Spacing - Limit Switch
2.13 in
Number of Poles
1
Standards
CE, CSA, UL
NEMA Rating
1
Contact Form
SPDT
Wiring Entry
1/2 in NPT
Actuator Style
Horizontal Roller Lever
Limit Switch Style
General Purpose Limit Switch
Amps
15
Action
A
Overtravel
0.24 in
NEMA Enclosure Rating
1
Directional Movement
Linear
Mounting Hole Horizontal Center to Center Distance
54 mm
Mounting Style
Bottom Flange
Operating Force - Maximum
20 ozf
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
Operating Temperature - Minimum
-14 Degrees F
Pretravel
0.02 in
Operating Temperature - Maximum
176 Degrees F

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 480V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.76 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Bottom Flange, Electrical Connection Screw Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.