Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Plunger, SPDT, 10A at 300V AC, Actuator Location: Top

  • Mfr # 12T946

  • Zoro # G4081305


product price: $65.19
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12T946
Zoro #
G4081305
UPC #
190735116791
Country of Origin
China

Dimensions

Body Width - Limit Switch
1.57 in
Width
1.57"
Height
2.91"
Depth
0.63"
Body Depth - Limit Switch
0.63 in
Body Height - Limit Switch
1.97 in
Body Width
1.57 in
Body Depth
0.63 in
Body Height
1.97 in
Mounting Hole Diameter
0.2 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 300V
DC Contact Rating - Limit Switch
10A at 300V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Stem, Surface
Wiring Entry
Prewired Cable
Electrical Connection
9.8 ft Cable, 4 Wire, 18 AWG, SJT
Actuator Style
Plunger, Thread Mount
Basic Actuator Style (Limit Switch)
Plunger
Operating Force
40 oz
Boot Sealed Actuator - Limit Switch
No
Boot Sealed Actuator (Limit Switch)
No
Standards
CE, CSA, UL
Amps
10
Operating Temp. Range
-14 Degrees to 185 Degrees F
Travel
Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Actuator Location (Limit Switch)
Top
Number of Poles
1
Actuator Location
Top
Limit Switch Style
General Purpose Limit Switch
Movement
Vertical
Mounting Hole Spacing - Limit Switch
0.98 in
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Style (Limit Switch)
Miniature
Contact Form - Limit Switch
SPDT
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
NEMA Rating
12, 13, 4, 6, 6P
IP Rating
67
Series
Dayton
Contact Form
SPDT
Stem Thread - Limit Switch
M14 x 1.00 in
Voltage Rating
300VAC/DC
AC Contact Rating
10A at 300V
Actuator Style (Limit Switch)
Plunger
DC Contact Rating
10A at 300V
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
40 ozf
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
12, 13, 4, 6, 6P
Mounting Hole Horizontal Center to Center Distance
25 mm
Action
A
Directional Movement
Linear
Operating Temperature - Minimum
-14 Degrees F
Mounting Style
Stem, Surface
Number of Mounting Holes
2

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 1.97 in, Body Width - Limit Switch 1.57 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 12, 13, 4, 6, 6P, Mounting - Limit Switch Stem, Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.