Zoro Homepage

Limit Switch, Roller Lever, Rotary, SPDT, 10A at 300V AC, Actuator Location: Side

  • Mfr # 12T959

  • Zoro # G4211155


product price: $22.29
/ea

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T959
Zoro #
G4211155
UPC #
190735116920
Country of Origin
China

Dimensions

Depth
1.60"
Body Depth - Limit Switch
1.01 in
Roller Width
6.3 mm
Height
4.96"
Roller Dia.
18.0 mm
Body Height - Limit Switch
2.41 in
Width
1.12"
Body Width - Limit Switch
1.12 in
Body Height
2.41 in
Roller Diameter
0.7 in
Mounting Hole Diameter
0.2 in
Body Width
1.12 in
Body Depth
1.01 in

Description

Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 300V, DC Contact Rating - Limit Switch 10A @ 300V, Contact Form- Switches SPDT, Body Height - Limit Switch 2.41 in, Body Width - Limit Switch 1.12 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.