Zoro Homepage

Limit Switch, Wobble Stick, SPDT, 10A at 600V AC, Actuator Location: Top

  • Mfr # 12T890

  • Zoro # G4217875


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12T890
Zoro #
G4217875
UPC #
190735116241
Country of Origin
China

Dimensions

Height
8.30"
Body Height - Limit Switch
3.35 in
Body Width - Limit Switch
1.65 in
Body Depth - Limit Switch
1.74 in
Width
1.65"
Depth
1.76"
Mounting Hole Diameter
0.2 in
Body Depth
1.74 in
Body Width
1.65 in
Body Height
3.35 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
IP Rating
67
DC Contact Rating
10A at 600V
Body Style (Limit Switch)
Standard
Electrical Connection
Screw Terminals
NEMA Rating
13, 3, 4, 4X, 6P
Movement
Omnidirectional
Voltage Rating
600VAC/DC
Mounting Hole - Limit Switch
(2) 0.20 in dia
Wiring Entry
1/2 in NPT
Series
Dayton
AC Contact Rating
10A at 600V
Limit Switch Style
General Purpose Limit Switch
Actuator Location (Limit Switch)
Top
Travel
Maximum Pre-Travel N/A, Minimum Over-Travel N/A
Amps
10
Number of Poles
1
Boot Sealed Actuator - Limit Switch
No
Contact Form - Limit Switch
SPDT
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style (Limit Switch)
Wobble Stick
Mounting Hole Spacing - Limit Switch
1.46 in x 1.16 in
Actuator Location
Top
Contact Form
SPDT
Operating Force
56.66 in-oz
Standards
CE, CSA, UL
Basic Actuator Style (Limit Switch)
Wobble Stick
Stem Thread - Limit Switch
No Stem
Actuator Style
Wobble Stick
Operating Temp. Range
-20 Degrees to 185 Degrees F
Mounting Hole Horizontal Center to Center Distance
29 mm
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Directional Movement
Omnidirectional
Number of Mounting Holes
2
Operating Torque - Maximum
3.54 in-lb
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
13, 3, 4, 4X, 6P
Action
A
Mounting Hole Vertical Center to Center Distance
37 mm
Mounting Style
Surface

Description

Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches SPDT, Body Height - Limit Switch 3.35 in, Body Width - Limit Switch 1.65 in, Body Depth - Limit Switch 1.74 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 13, 3, 4, 4X, 6P, Mounting - Limit Switch Surface, Electrical Connection Screw Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.