Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 42H x 24W

  • Mfr # 20UA28

  • Zoro # G8485732


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
42H x 42W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA28
Zoro #
G8485732
UPC #
190735154588
Country of Origin
United States

Dimensions

Intake Louver Outside Height
44 1/2 in
Outside Width (In.)
44 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height (In.)
36 in
Intake Louver Inside Width
39 in
Outside Width
41 1/2 in
Rough Opening Width
42 in
Flange Width
1 1/2 in
Inside Width
39 3/4 in
Outside Height
41 1/2 in
Inside Height
40 1/2 in
Rough Opening Height
42 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
42H x 42W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
45"H 45"W Drnbl Extrd Alu Combo Dmpr
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45/90
Louver Max. Intake
5,886 cfm
Louver Item
Combination Louver Damper
Louver Free Area
5.01 sq ft
Includes
Bird Screen
Louver Max. Exhaust
8,417 cfm
Number of Blades
9
Louver Maximum Intake
5,886 cfm
Adjustable Blades
Yes
Finish
Mill
Maximum Air Velocity
3,000 fpm
Maximum Exhaust
8,417 cfm
Blade Angle
45 Degrees
Beginning Point of Water Penetration
1,118 fpm
Free Area
5.3 sq ft
Intake or Exhaust Application
Exhaust, Intake
Material
Aluminum
Frame Type
Flanged
Blade Type
Drainable

Description

45 In.H 45 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 41 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 42 in, Rough Opening Width 42 in, Louver Maximum Intake 5,886 cfm, Maximum Exhaust 8,417 cfm, Flange Width 1 1/2 in, Free Area 5.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 39 3/4 in, Number of Blades 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.