Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 54H x 24W

  • Mfr # 20UA97

  • Zoro # G8655647


product price: $1,648.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
54H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA97
Zoro #
G8655647
UPC #
190735155264
Country of Origin
United States

Dimensions

Intake Louver Outside Height
56 1/2 in
Flange Width (In.)
1 1/2 in
Outside Width (In.)
26 1/2 in
Intake Louver Inside Width
21 in
Inside Height (In.)
48 in
Inside Height
52 1/2 in
Rough Opening Height
54 in
Outside Height
53 1/2 in
Flange Width
1 1/2 in
Rough Opening Width
24 in
Outside Width
23 1/2 in
Inside Width
21 3/4 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
54H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
56.5"H 26.5"W Drnbl Extrd Alu Combo Dmpr
For Use With
Intake or Exhaust Applications
Louver Item
Combination Louver Damper
Blade Angle (Deg.)
45/90
Number of Blades
11
Includes
Bird Screen
Louver Max. Exhaust
6,018 cfm
Louver Max. Intake
4,209 cfm
Louver Free Area
3.764 sq ft
Free Area
3.8 sq ft
Louver Maximum Intake
4,209 cfm
Maximum Air Velocity
3,000 fpm
Frame Type
Flanged
Blade Angle
45 Degrees
Finish
Mill
Material
Aluminum
Beginning Point of Water Penetration
1,118 fpm
Adjustable Blades
Yes
Maximum Exhaust
6,018 cfm
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable

Description

56.5 In.H 26.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 53 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 54 in, Rough Opening Width 24 in, Louver Maximum Intake 4,209 cfm, Maximum Exhaust 6,018 cfm, Flange Width 1 1/2 in, Free Area 3.8 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 52 1/2 in, Inside Width 21 3/4 in, Number of Blades 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.