Louver Flange Kit, 18X18
Mfr # 33W754
Zoro # G5613797
product price: $51.19
/eaKey Features
Height
1 1/2 in
Width
20 1/2 in
Length
20 1/2 in
For Use With
Aluminum Combination Louver Dampers And Drainable Fixed Louvers
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33W754
Zoro #
G5613797
UPC #
190735264607
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
20 1/2 in
Length
20 1/2 in
Overall Length
20 1/2 in
Overall Width
20 1/2 in
Rough Opening Height
18 in
Rough Opening Width
18 in
Overall Height
1 1/2 in
Details
Item
Louver Flange Kit
For Use With
Aluminum Combination Louver Dampers And Drainable Fixed Louvers
Includes
Mounting Hardware
Material
Aluminum
Description
Louver Flange Kit, Material Aluminum, Rough Opening Height 18 in, Rough Opening Width 18 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 5NKH6, 5NKJ2, Includes Mounting Hardware, Overall Width 20 1/2 in, Overall Length 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.