Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Intake, 36-48 In, Aluminum

  • Mfr # 4F959

  • Zoro # G0800974


product price: $580.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Louver Max. Exhaust
8,000 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F959
Zoro #
G0800974
UPC #
190735323489
Country of Origin
United States

Dimensions

Intake Louver Outside Height
52 in
Outside Width (In.)
40 to 52
Flange Width (In.)
2 in
Mounting Hole Size (In.)
9/32 x 1/2
Intake Louver Inside Width
36 in to 48 in
Inside Height (In.)
48 in
Rough Opening Height
48 in
Minimum Outside Width
40 in
Rough Opening Width
36 in
Flange Width
2 in
Outside Width
40 in
Fixed or Adjustable Dimensions
Adjustable Width
Maximum Outside Width
52 in
Inside Height
48 in
Frame Depth
4 in
Outside Height
52 in
Inside Width
36 in
Minimum Inside Diameter
36 in
Maximum Inside Diameter
48 in
Minimum Inside Width
36 in
Maximum Inside Width
48 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Item
52"H 40"W Non-Drnbl Alu Intake Louver
Louver Max. Exhaust
8,000 cfm
Louver Item
Stationary Intake Louver
Blade Angle (Deg.)
45
Louver Max. Intake
5,600 cfm
For Use With
Intake or Exhaust Applications
Number of Blades
9
Louver Free Area
4.900 to 6.570 sq ft
Includes
Bird Screen, Screen Fasteners
Finish
Mill
Free Area
6.6 sq ft
Louver Maximum Intake
5,600 cfm
Material
Aluminum
Maximum Exhaust
8,000 cfm
Frame Type
Flanged
Blade Angle
45 Degrees
Maximum Air Velocity
3000 fpm
Blade Type
Non-Drainable
Material Grade
3003
Beginning Point of Water Penetration
766 fpm
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake

Description

52 In.H 40 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 52 in, Outside Width 40 in, Rough Opening Height 48 in, Rough Opening Width 36 in, Louver Maximum Intake 5,600 cfm, Maximum Exhaust 8,000 cfm, Maximum Outside Width 52 in, Minimum Outside Width 40 in, Flange Width 2 in, Free Area 6.6 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.