Shop All Manual Chain Hoists
Dayton
Low Headroom Chain Hoist, 1000 lb., 10 ft.
Mfr # 38EV02
Zoro # G0704956
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 49 lb
Product Information
- Brand Dayton
- MFR # 38EV02
- Zoro # G0704956
- UPC # 190735276792
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 4 23/32 in |
Housing Width | 4 3/4 in |
Housing Depth | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 4 3/4 in |
Chain Length | 10 11/16 ft |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 3/4 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 10 5/8 in |
Body Depth | 4 3/8 in |
Details
Description
Manual Chain Hoist, Chain Length 10 11/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 3/8 in, Body Material Steel, Body Width 4 3/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6 In. Projection Laminated Dock Bumper (V-1136-6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb. (EN90X12)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- ZORO SELECT Complete Pump Assembly (D113)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (1VW52)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (29XP30)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (1VW57)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- Dayton Lifting Equipment