Shop All Manual Chain Hoists
Dayton
Low Headroom Chain Hoist, 4000 lb., 15 ft.
Mfr # 38EV09
Zoro # G0704886
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 101 lb
Product Information
- Brand Dayton
- MFR # 38EV09
- Zoro # G0704886
- UPC # 190735276860
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Housing Length | 7 3/64 in |
Housing Width | 7 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 1 yr |
Lifting Hook Opening Width | 1 1/4 in |
Chain Length | 15 15/16 ft |
Maximum Lifting Length | 15 ft |
Body Width | 7 1/16 in |
Body Depth | 5 3/4 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 16 5/16 in |
Details
Description
Manual Chain Hoist, Chain Length 15 15/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/4 in, Body Material Steel, Body Width 7 1/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Red Mesh (G08-RRX-XMN)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- VESTIL Counter Balance Horizontal Roller Stand (STAND-G-H)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 10 ft. (29XP33)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (1VW60)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- Dayton Lifting Equipment