Zoro Homepage

Manual Chain Hoist, 1000 lb., Lift 15 ft.

  • Mfr # 1VW52

  • Zoro # G3438443


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW52
Zoro #
G3438443
UPC #
190735149010
Country of Origin
China

Dimensions

Housing Length
5 19/64 in
Housing Width
5 1/4 in
Housing Depth
5 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Chain Length
15 5/8 ft
Minimum Retracted Length
11 7/16 in
Body Width
5 1/8 in
Lifting Hook Opening Width
3/4 in
Body Depth
4 15/16 in

Details

Load Capacity
1,000 lb
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
58 lb
Min. Between Hooks
11 1/2 in
Hook Opening
25/32 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16
Includes
Safety Latch Hooks
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style, Double Disc Brake
Color
Red
Features
Friction-Reducing Roller and Ball Bearings
Headroom
11 1/2 in
Number of Load Chains
1
Mount Type
Hook Mounted - No Trolley
Brake Type
Double Disc Brake, Weston Style
Lifting Hook Material
Alloy Steel
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
Body Material
Steel
Included Components
Safety Latch Hooks
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
No
Power Source
Manual
Number of Reeves
1
Operating Position
Vertical
Chain Finish
Black Tempered, Zinc Plated
Chain Grade
Grade 80
Chain Material
Alloy Steel

Description

Manual Chain Hoist, Chain Length 15 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 15/16 in, Body Material Steel, Body Width 5 1/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.