Manual Pallet Lifter, 2200 lb., 27 in. W

  • Mfr # 2PLH7

  • Zoro # G3481917


product price: $1,079.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 1/2 in
Overall Length
61 3/4 in
Fork Style
Standard
Overall Width
27 in
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PLH7
Zoro #
G3481917
UPC #
190735228920
Country of Origin
China

Dimensions

Overall Height
48 1/2 in
Overall Length
61 3/4 in
Overall Width
27 in
Fork Height Lowered
3 3/8 in
Fork Height Raised
31 1/2 in
Fork Length
46 in
Fork Width
6 1/2 in
Width Across Forks
27 in
Width Between Forks
14 1/2 in
Caster Wheel Dia.
8 in
Strokes To Maximum Lift Height
20/65
Steer Wheel Diameter
7 in
Base Outside Width
27 in
Load Wheel Diameter
3 1/8 in
Maximum Lifting Height
31 1/2 in
Minimum Lifting Height
4 in
Lifting Height Range
3-3/8 in to 31-1/2 in
Base Inside Width
20 1/2 in

Details

Fork Style
Standard
Color
Red/Black
Load Capacity
2,200 lb
Item
Manual High-Lift Pallet Jack
Handle Type
Tiller
Lift Mechanism
Hydraulic
Finish
Powder Coated
Lift Control
Hand Pump
Tilting Deg.
Non-Tilting
Caster Wheel Material
Polyurethane
Caster Wheel Type
(2) Rigid, (2) Swivel
Lift Mobility
Manual Lift, Manual Push
Pallet Lifter Item
Pallet Lifter
Frame Material
Steel
Frame Finish
Powder Coated
Fork Type
Fixed
For Pallet Type
Open
Load Wheel/Tread Material
Polyurethane
For Surface Type
Concrete
Non-Marking Axle-Mounted Wheels
Yes
Steer Wheel/Tread Material
Polyurethane
Load Center
24 in
Non-Marking Casters/Wheels
Yes
Base Material
Steel

Description

High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 27 in, Width Between Forks 15 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 32 in, Frame Material Steel, Base Inside Width 20 1/2 in, Base Outside Width 27 in, For Pallet Type Open, Fork Length 46 in, Fork Width 6 in, Overall Height 48 in, Overall Length 62 in, Overall Width 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.