Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control

  • Mfr # 2MPT3

  • Zoro # G3482160


product price:  $1,049.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
80 in
Overall Length
40 in
Overall Width
25 1/2 in
Color
Black, Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MPT3
Zoro #
G3482160
UPC #
190735226681
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Length
40 in
Overall Width
25 1/2 in
Platform Length
24 in
Rear Wheel Dia.
4 in
Lifting Height Min.
5 3/4 in
Lifting Height Max.
68 in
Front Caster Dia.
5 7/8 in
Base Legs Outside Dia.
21-1/4"
Platform Width
24 in
Front Wheel Dia.
5 in
Base Legs Inside Dia.
15-1/8"
Overall Height with Platform Lowered
80 in
Lifting Height Range
5 3/4 in to 68 in
Overall Height with Platform Raised
80 in
Axle-Mounted Wheel Dia.
5 in
Maximum Lifting Height
68 in
Overall LxWxH
40 in x 25 1/2 in x 80 in
Caster Wheel Dia.
4 in
Platform LxW
24 in x 24 in
Base Outside Width
23 1/2 in
Minimum Lifting Height
5 3/4 in
Base Inside Width
15 1/8 in

Details

Color
Black, Red
Load Capacity
1,000 lb
Item
Manual Platform Lift Truck
Handle Type
Straight
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Caster Wheel Type
Solid
Invertible Forks
No
Lift Control
Foot Pump
Base Legs Outside Dim.
21 1/4 in
Powered By
Foot Pump
Lift Base Style
Fixed Straddle
Load Center
13 1/2 in
Base Legs Inside Dim.
15 1/8 in
Frame Material
Steel
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Caster Wheel/Tread Material
Plastic
Axle-Mounted Wheel/Tread Material
Plastic
Non-Marking Casters/Wheels
No
Brake Type
Floor Lock
Platform Material
Steel
Frame Type
Flat Back
Non-Marking Axle-Mounted Wheels
No
Base Style
Fixed
Operation
Manual
Axle-Mounted Wheel Type
Solid
Frame Finish
Powder Coated
Base Material
Steel

Description

Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 68 in, Platform Length 24 in, Platform Width 24 in, Lift Control Foot Pump, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 15 1/8 in, Base Outside Width 23 1/2 in, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 13 1/2 in, Overall Height with Platform Raised 80 in, Overall Length 40 in, Overall Width 25 1/2 in, Frame Material Steel, Platform Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.