Zoro Homepage

Med Duty Fan, 22,617 cfm, 115/208-230V

  • Mfr # 7M836

  • Zoro # G0614013


product price: $2,222.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Max. Inlet Temp.
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M836
Zoro #
G0614013
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Venturi Depth
7 in
Dimension C
7 in
Max. Depth
23 1/2 in
Height
54 in
Venturi Clearance Dia.
48 1/2 in
Flange Width
54 in
Dimension A
54 in
Shaft Dia.
1 1/4 in
Dimension E
16 1/2 in
Dimension D
2 in
Dimension F
48 1/2 in
Flange Depth
2 in
Bearing Size
1 1/4 in
Width (In.)
54 in
Dimension B
23 1/2 in
Blade Diameter
48 in
Overall Width
54 in
For Cut-Out Width
50 1/2 in
For Cut-Out Height
50 1/2 in
Overall Depth
23 1/2 in
For Cut-Out Length
50 1/2 in
Overall Height
54 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 1/4 in
Venturi Diameter
48 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Item
Exhaust Fan with Drive Package
Max. Inlet Temp.
104 Degrees F
Sones @ 0.000-In. SP @ 5 Ft.
15.0
Bearing Type
Regreasable Cast Pillow Block
Drive Package Included
Yes
Includes
Drive Package
Motorized Wall Galv. Shutter Stock No.
3C731
Intake Guard No.
1WBU7
Propeller Material
Galvanized Steel
Full Load Amps
10.0/5.3-5.0
Phase
1
Motor Type
3-Phase
Fan RPM
351
Number of Blades
5
Weatherhood No.
1WBW4
CFM @ 0.125-In. SP
18,903 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Galvanized Wall Shutter No.
1C211
Stock No.
1AHA5
Assembled/Unassembled
Unassembled
Wall Collar Stock No.
1WBV5
Aluminum Wall Shutter No.
3C312
Max. BHP
1.15 hp
Motor Insulation
Class B
Fan Voltage
115/208-230V AC
Mounting Position
Horizontal or Vertical
Fiberglass Wall Shutter No.
5C220
Motor RPM
1,750 RPM
CFM @ 0.000-In. SP
22,617 cfm
Frame Material
Steel
Vent Design
Ductless
Fan Style
Panel
Motor Horsepower
1 hp
Blade Material
Steel
Exhaust Airflow @ 0.000 in SP
22,617 cfm
Assembled
Unassembled
Number of Fans
1
Motor Speed
1,725 RPM
Frequency
60 Hz
Blade Finish
Galvanized
Guard Type
None
Noise Level @ 0.125 in SP @ 5 ft
15 sones
Includes Motor
Yes
Full Load Current
10 A
Frame Finish
Zinc Plated
Drive Type
Belt Drive
Standards
AMCA, UL/cUL
Maximum Noise Level
15 sones
Exhaust Airflow @ 0.125 in SP
18,903 cfm
Maximum Inlet Temperature
104 Degrees F
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
15 sones
Speed Controllable
No
Includes Dehumidistat
No
Includes Grill
No
Maximum Airflow
22,617 cfm
Number of Shutters
0
Number of Speeds
1
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
115/208-230V AC
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,617 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,617 cfm, Maximum Noise Level 15 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.