Zoro Homepage

Med Duty Fan, 28,101 cfm, 208-230/460V

  • Mfr # 7M825

  • Zoro # G2148815


product price: $2,222.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Includes
Drive Package
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M825
Zoro #
G2148815
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Shaft Dia.
1 1/4 in
Width (In.)
46 in
Flange Depth
2 in
Max. Depth
23 1/2 in
Bearing Size
1 1/4 in
Dimension F
42 1/2 in
Height
46 in
Dimension B
23 1/2 in
Dimension C
6 in
Dimension E
17 1/2 in
Dimension D
2 in
Dimension A
46 in
Venturi Clearance Dia.
42 1/2 in
Venturi Depth
6 in
Flange Width
46 in
Shaft Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Width
46 in
Overall Depth
23 1/2 in
Blade Diameter
42 in
Venturi Diameter
42 1/2 in
For Cut-Out Height
44 1/2 in
For Cut-Out Width
44 1/2 in
Overall Height
46 in
For Cut-Out Length
44 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Includes
Drive Package
Wall Collar Stock No.
1WBV4
Sones @ 0.000-In. SP @ 5 Ft.
31
Frame Material
Steel
Hz
60 Hz
Max. BHP
3.45 hp
Assembled/Unassembled
Unassembled
Fan RPM
603
Item
Exhaust Fan with Drive Package
CFM @ 0.375-In. SP
21,503 cfm
Phase
3
Propeller Material
Galvanized Steel
Sones @ 0.250-In. SP @ 5 Ft.
30
Motorized Wall Galv. Shutter Stock No.
3C730
Aluminum Wall Shutter No.
4FZJ1
Stock No.
1AHA4
Intake Guard No.
1WBU6
Fan Voltage
208-230/460V AC
CFM @ 0.125-In. SP
26,182 cfm
Weatherhood No.
1WBW3
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,750 RPM
Mounting Position
Horizontal or Vertical
Motor Insulation
Class F
Motor Enclosure
Open Dripproof
CFM @ 0.250-In. SP
23,819 cfm
Motor Type
3-Phase
Number of Blades
5
CFM @ 0.000-In. SP
28,101 cfm
Drive Package Included
Yes
Full Load Amps
8.4-8.0/4.0
Bearing Type
Regreasable Cast Pillow Block
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
28,101 cfm
Exhaust Airflow @ 0.250 in SP
23,819 cfm
Exhaust Airflow @ 0.375 in SP
21,503 cfm
Noise Level @ 0.125 in SP @ 5 ft
31 sones
Number of Speeds
1
Motor Horsepower
3 hp
Drive Type
Belt Drive
Blade Finish
Galvanized
Number of Shutters
0
Includes Grill
No
Nameplate Voltage
208-230/460V AC
Blade Material
Steel
Standards
AMCA, UL/cUL
Maximum Inlet Temperature
104 Degrees F
Fan Style
Panel
Includes Motor
Yes
Vent Design
Ductless
Full Load Current
8.4 A
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Number of Fans
1
Guard Type
None
Noise Level @ 0.000 in SP @ 5 ft
31 sones
Maximum Noise Level
31 sones
Includes Dehumidistat
No
Assembled
Unassembled
Exhaust Airflow @ 0.125 in SP
26,182 cfm
Frame Finish
Zinc Plated
Maximum Airflow
28,101 cfm
Motor Speed
1,770 RPM
Ventilation Type
Exhaust
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,101 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,101 cfm, Maximum Noise Level 31 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.