Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 32,605 cfm, 115/230V

  • Mfr # 7M839

  • Zoro # G0903612


product price: $2,631.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M839
Zoro #
G0903612
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Height
54 in
Venturi Clearance Dia.
48 1/2 in
Dimension F
48 1/2 in
Flange Depth
2 in
Bearing Size
1 1/4 in
Venturi Depth
7 in
Max. Depth
23 1/2 in
Width (In.)
54 in
Flange Width
54 in
Dimension D
2 in
Shaft Dia.
1 1/4 in
Dimension C
7 in
Dimension E
16 1/2 in
Dimension B
23 1/2 in
Dimension A
54 in
For Cut-Out Height
50 1/2 in
For Cut-Out Length
50 1/2 in
Overall Width
54 in
Blade Diameter
48 in
For Cut-Out Width
50 1/2 in
Overall Depth
23 1/2 in
Venturi Diameter
48 1/2 in
Shaft Diameter
1 1/4 in
Overall Height
54 in
Manufacturer Warranty Length
1 yr
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Fan RPM
506
Item
Exhaust Fan with Drive Package
Drive Package Included
Yes
Phase
1
Sones @ 0.250-In. SP @ 5 Ft.
24
Bearing Type
Regreasable Cast Pillow Block
Full Load Amps
30.0/15.0
CFM @ 0.375-In. SP
22,873 cfm
Includes
Drive Package
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C731
Motor Enclosure
Totally Enclosed Fan Cooled
Max. BHP
3.45 hp
Hz
60 Hz
Motor RPM
1,750 RPM
Propeller Material
Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.
27
Motor Type
3-Phase
Mounting Position
Horizontal or Vertical
CFM @ 0.000-In. SP
32,605 cfm
Fan Voltage
115/230V AC
CFM @ 0.250-In. SP
27,492 cfm
CFM @ 0.125-In. SP
30,246 cfm
Assembled/Unassembled
Unassembled
Weatherhood No.
1WBW4
Stock No.
1AHA5
Intake Guard No.
1WBU7
Frame Material
Steel
Aluminum Wall Shutter No.
4FZJ2
Number of Blades
5
Wall Collar Stock No.
1WBV5
Motor Insulation
Class F
Maximum Noise Level
27 sones
Exhaust Airflow @ 0.250 in SP
27,492 cfm
Number of Fans
1
Vent Design
Ductless
Number of Shutters
0
Standards
AMCA, UL/cUL
Noise Level @ 0.000 in SP @ 5 ft
27 sones
Frame Finish
Zinc Plated
Includes Motor
Yes
Maximum Inlet Temperature
104 Degrees F
Full Load Current
28 A
Assembled
Unassembled
Includes Dehumidistat
No
Drive Type
Belt Drive
Guard Type
None
Frequency
60 Hz
Speed Controllable
No
Nameplate Voltage
115/208-230V AC
Includes Grill
No
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
32,605 cfm
Maximum Airflow
32,605 cfm
Ventilation Type
Exhaust
Number of Speeds
1
Blade Material
Steel
Blade Finish
Galvanized
Motor Horsepower
3 hp
Exhaust Airflow @ 0.125 in SP
30,246 cfm
Exhaust Airflow @ 0.375 in SP
22,873 cfm
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Mounting Orientation
Horizontal, Vertical
Motor Speed
1,755 RPM
Voltage
115/230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 32,605 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 32,605 cfm, Maximum Noise Level 27 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.