Zoro Homepage

Med Duty Fan, 37,683 cfm, 208-230/460V

  • Mfr # 7M862

  • Zoro # G3188665


product price: $3,160.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
37,683 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M862
Zoro #
G3188665
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Dimension F
55 in
Dimension D
2 in
Flange Width
60 in
Dimension E
16 1/2 in
Max. Depth
23 in
Shaft Dia.
1 1/4 in
Venturi Depth
6 1/2 in
Width (In.)
60 in
Height
60 in
Venturi Clearance Dia.
55 in
Bearing Size
1 1/4 in
Dimension A
60 in
Dimension B
23 in
Dimension C
6 1/2 in
Flange Depth
2 in
Overall Depth
24 1/2 in
For Cut-Out Width
56 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
54 in
Overall Height
60 in
Venturi Diameter
55 in
Overall Width
60 in
For Cut-Out Length
56 1/2 in
For Cut-Out Height
56 1/2 in
Shaft Diameter
1 1/4 in
Width
60"

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 37,683 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 37,683 cfm, Maximum Noise Level 25 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.