Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Fan, 4404 cfm, 115/208-230V

  • Mfr # 7AD52

  • Zoro # G2900396


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
20 in
Exhaust/Supply Fan Motor HP
1/4 hp
Drive Package With Motor Included
Yes
Dimension C
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD52
Zoro #
G2900396
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Dimension C
3 1/4 in
Flange Depth
1 in
Flange Width
24 in
Height
24 in
Dimension B
19 1/2 in
Venturi Clearance Dia.
20 1/2 in
Dimension E
16 1/4 in
Dimension D
1 in
Bearing Size
3/4 in
Shaft Dia.
3/4 in
Venturi Depth
3 1/2 in
Max. Depth
19 1/2 in
Dimension A
24 in
Width (In.)
24 in
Dimension F
20 1/2 in
Venturi Diameter
20 1/2 in
Overall Depth
19 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
22 1/2 in
Blade Diameter
20 in
For Cut-Out Length
22 1/2 in
Shaft Diameter
3/4 in
For Cut-Out Height
22 1/2 in
Overall Height
24 in
Overall Width
24 in
Width
24"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/4 hp
Drive Package With Motor Included
Yes
Includes
Drive Package
CFM @ 0.125-In. SP
3,672 cfm
Wall Collar Stock No.
3FKF3
Motor RPM
1,725 RPM
Motorized Wall Galv. Shutter Stock No.
3C726
Fan RPM
861
Frame Material
Steel
Assembled/Unassembled
Unassembled
Number of Blades
5
Motor Enclosure
Open Dripproof
Propeller Material
Steel
Weatherhood No.
3FKF2
Stock No.
3FKD8
Full Load Amps
4.6/2.2-2.3
Fan Voltage
115/208-230V AC
Max. Inlet Temp.
104 Degrees F
Motor Type
3-Phase
Mounting Position
Horizontal or Vertical
Bearing Type
Sealed Pillow Block
CFM @ 0.000-In. SP
4,404 cfm
Drive Package Included
Yes
Max. BHP
0.3 hp
Item
Exhaust Fan with Drive Package
Fiberglass Wall Shutter No.
5C214
Intake Guard No.
1WBU2
Phase
1
Galvanized Wall Shutter No.
1C745
Hz
60 Hz
Sones @ 0.000-In. SP @ 5 Ft.
14.3
Motor Insulation
Class B
Aluminum Wall Shutter No.
4C559
Drive Type
Belt Drive
Maximum Airflow
4,404 cfm
Noise Level @ 0.125 in SP @ 5 ft
14 sones
Number of Shutters
0
Fan Style
Panel
Ventilation Type
Exhaust
Motor Speed
1,725 RPM
Includes Motor
Yes
Blade Material
Steel
Speed Controllable
No
Number of Fans
1
Full Load Current
4.6 A
Noise Level @ 0.000 in SP @ 5 ft
14.3 sones
Exhaust Airflow @ 0.000 in SP
4,404 cfm
Guard Type
None
Nameplate Voltage
115/208-230V AC
Includes Grill
No
Includes Dehumidistat
No
Exhaust Airflow @ 0.125 in SP
3,672 cfm
Frame Finish
Zinc Plated
Maximum Noise Level
14.3 sones
Motor Horsepower
1/4 hp
Assembled
Unassembled
Blade Finish
Galvanized
Standards
AMCA, UL/cUL
Frequency
60 Hz
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Number of Speeds
1
Maximum Inlet Temperature
104 Degrees F
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 20 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 4,404 cfm, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 4,404 cfm, Maximum Noise Level 14.3 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.