Shop All Pedestal Fan Motors
Dayton
Motor, 1/2 HP, Yoke
Mfr # 4UX65
Zoro # G3335071
original price:
$194.04
1% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- No. of Speeds 1
Product Information
- Brand Dayton
- MFR # 4UX65
- Zoro # G3335071
- UPC # 190735335604
- Country of Origin Multiple
- Category Pedestal Fan Motors
Dimensions
Shaft Length | 2 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 in |
Shaft Dia. | 5/8 in |
Details
Description
Pedestal Fan Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 6.5 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Yoke, Motor Mounting Position Horizontal, Shaft Length 2 1/2 in, Shaft Dia. 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 081202)
- TRIM Antifoam and Defoamer, 32 oz., PK2 (TC239/AD)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting (6X370)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- DAYTON Motor, 1/4 HP, Yoke (4UX67)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- DAYTON Pedestal Fan Motor, 40 deg., 1/4 HP, 60 Hz (GGS_46537)
- DAYTON Motor, 1/4 HP, Yoke (6K406)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- DAYTON Motor, 1/2 HP, Yoke (6K809BG)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/4 HP (78018)
- Dayton HVAC Motors